113292.00
Description
113292.00 ; POR 2H3450R56DP.208-230460V CTNOT40C1.
Part # 113292.00
BDI # 20183134
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.6/2.8 Ampere | 2 Poles
Mounting Method:
Rigid