C1153;5KC49GN0022X
Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
M002256.00
Description
M002256.00 AGRICULTURAL MOTOR ; 0.33HP 1PH 1800RPM 115/208-230V TEFC
Part # M002256.00
BDI # 557317
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid
G339;056C17F2051
Description
056C17F2051 GP AC MOTOR ; 1/2HP 1800RPM TEFC 56 1/60/115/208230V
Part # G339
BDI # 22326186
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4 To 4 Ampere | 4 Poles
Mounting Method:
Rigid
117865.00
Description
117865.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56 TEFC 115/230V 1PH
Part # 117865.00
BDI # 20180958
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
Rigid
C1158;5KC49PN0164X
Description
5KC49PN0164X GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/208230V
Part # C1158
BDI # 21593485
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.7 Ampere | 4 Poles
Mounting Method:
Resilient