191229.00

COMPARE

191229.00

Description
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ

LEESON

Part # 191229.00

BDI # 20181188

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.52 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY