113649.00
Description
113649.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 113649.00
BDI # 554700
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
C-Face
KBM3454
Description
KBM3454 BRAKE MOTOR ; .25HP 1725RPM 3PH 60HZ 56C BRAKE 3413M
Part # KBM3454
BDI # 129321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
KNM3454
Description
KNM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TENV F1
Part # KNM3454
BDI # 129339
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.52
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1-1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
112523
Description
112523.00 ; 1/4H1725R56TFC208-230460V3PH60HZCTNOT40C
Part # 112523.00
BDI # 20182039
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid