FX01FK002
Description
056T34F15679 FLEXIN1 GP MOTOR ; 1HP 3450RPM TEFC 56C 3PH 60HZ 575V
Part # 056T34F15679
BDI # 27569851
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
D313;056C34F5303
Description
056C34F5303 GP AC MOTOR ; 1HP 3450RPM TEFC 56C 1/60/115/208230V
Part # D313
BDI # 20181596
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.7-5.6 Ampere | 2 Poles
Mounting Method:
C-Face | Foot Mounted
FX01BK001
Description
056T34D15646 FLEXIN1 GP MOTOR ; 1HP 3450/2850RPM DP 56C 3PH 60/50HZ
Part # 056T34D15646
BDI # 27569806
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX01FK001
Description
056T34D15647 FLEXIN1 GP MOTOR ; 1HP 3450RPM DP 56C 3PH 60HZ 575V
Part # 056T34D15647
BDI # 27569817
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX01BK002
Description
056T34F15680 FLEXIN1 GP MOTOR ; 1HP 3450/2850RPM TEFC 56C
Part # 056T34F15680
BDI # 27569831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted