35W532Q186G2
Description
35W532Q186G2 AC MOTOR ; 1/2HP 1750RPM 3PH 60HZ 56C 3516M TENV F1
Part # 35W532Q186G2
BDI # 22151361
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.53
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Rigid