116610.00
Description
116610.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1140RPM 56 115/208-230V 1PH 60HZ
Part # 116610.00
BDI # 20180529
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.6/4.7-4.8 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid
E110382.00
Description
E110382.00 GENERAL PURPOSE AC MOTOR ; 115/208-230V 60HZ 1PH 3/4HP 1140RPM
Part # E110382.00
BDI # 554470
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 12.8/6.4 Ampere | 6 Poles
Mounting Method:
C-Face
110411.00
Description
110411.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1140RPM 56 TEFC 115/208-230V 1PH
Part # 110411.00
BDI # 20180531
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.98
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.4/4.6-4.7 Ampere | 6 Poles
Mounting Method:
C-Face
110414
Description
110414.00 ; 3/4H1140R56TFC115/208-230V1PH60HZCTNOT40
Part # 110414.00
BDI # 20183291
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.4-5.3 Ampere | 6 Poles
Mounting Method:
C-Face