Y280;056H17T15526
Description
056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V
Part # Y280
BDI # 22326450
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
G853;056C17G5320
Description
056C17G5320 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G853
BDI # 22326234
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method:
Round Frame
G870;056C17G5323
Description
056C17G5323 EP AC MOTOR ; 1HP 1800RPM EPFC 56C 1/60/115/208230V
Part # G870
BDI # 22326236
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Round Frame
Y592;056H17T2001
Description
056H17T2001 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230/460V
Part # Y592
BDI # 22326452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2/0.58 Ampere | 4 Poles
Mounting Method:
Rigid
G852;056C17E5319
Description
056C17E5319 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56C 1/60/115/208230V
Part # G852
BDI # 22326180
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Round Frame