E252A;056B17D11032
Description
056B17D11032 GP AC MOTOR ; 1/3HP 1800 DP 56 1PH 100120/200240V
Part # E252A
BDI # 22325920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8 To 3.7/1.9 To 1.8 Ampere | 4 Poles
Mounting Method:
Rigid