CFDL3516TM
Description
CFDL3516TM AC MOTOR ; 2HP 1740RPM 1PH 60HZ 56CHZ 3535LC TEFC F
Part # CFDL3516TM
BDI # 125995
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted