113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
C1479;5KCR48TN3084X
Description
5KCR48TN3084X GP AC MOTOR ; 11/3HP 1725/1140 DP 56H 1/60/208230V
Part # C1479
BDI # 17090069
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3-5.4 Ampere | 4 Poles
Mounting Method:
Resilient
K1415;5K49PN4088X
Description
5K49PN4088X FAN/BLOWER MOTOR ; 1.5HP 1725RPM DP 56H 3/60/200230/460V
Part # K1415
BDI # 17091902
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5.2 Ampere | 4 Poles
Mounting Method:
Resilient
CG239;5KCR49SN0012X
Description
5KCR49SN0012X GP AC MOTOR ; 115/208230VAC 1.5HP 1PH 1725RPM
Part # CG239
BDI # 21517851
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 18.2 Ampere | 4 Poles
Mounting Method:
Resilient
C1160;5KCR49SN0150X
Description
5KCR49SN0150X GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1/60/115/208230V
Part # C1160
BDI # 17089954
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 4 Poles
Mounting Method:
Resilient