E113266.00
Description
E113266.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1740RPM 56H 115/230V 1PH 60HZ
Part # E113266.00
BDI # 22502536
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
A009782.00
Description
A009782.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56H TEAO 115/230V 1PH
Part # A009782.00
BDI # 20180957
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
A009594.00
Description
A009594.00 GENERAL PURPOSE AC MOTOR ; 1 5 HP 1800RPM 56H TEAO 115/230V 1PH
Part # A009594.00
BDI # 20180501
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 11.6/5.8 Ampere | 4 Poles
Mounting Method:
Rigid
T019;056B34F5333
Description
056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V
Part # T019
BDI # 22326124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method:
Rigid
A099847.00
Description
A099847.00 AGRICULTURAL MOTOR ; 3/4HP 1075RPM 56Z TENV 115/230V 1PH 60HZ
Part # A099847.00
BDI # 22502180
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.3/3.65 Ampere | 6 Poles
Mounting Method:
Rigid