113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
RL1310A277
Description
RL1310A277 FAN/BLOWER MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H
Part # RL1310A277
BDI # 130462
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Resilient
RM3112A
Description
RM3112A FAN/BLOWER MOTOR ; .75 AIR OVERHP 1725RPM 3PH 60HZ 56 3420
Part # RM3112A
BDI # 130488
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Resilient
L3514
Description
L3514 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56H 3532LC TEFC F
Part # L3514
BDI # 129485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L3510M
Description
L3510M GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3510M
BDI # 129478
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted