G368A;056T34F15623
Description
056T34F15623 GP AC MOTOR ; 2HP 3600RPM TEFC 56H 3/60/575V
Part # G368A
BDI # 22327048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2 Ampere | 2 Poles
Mounting Method:
Rigid