RL1310A277

COMPARE

RL1310A277

Description
RL1310A277 FAN/BLOWER MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H

BALDOR-RELIANCE

Part # RL1310A277

BDI # 130462

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
RL1307A277

COMPARE

RL1307A277

Description
RL1307A277 FAN/BLOWER MOTOR ; .75HP 1725RPM 1PH 60HZ 56H 3428L OPEN F1

BALDOR-RELIANCE

Part # RL1307A277

BDI # 130459

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY