FX32FK001
Description
056T34F15672 FLEXIN1 GP MOTOR ; 1 1/2HP TEFC 3450RPM 56HC 3PH 60HZ 575V
Part # 056T34F15672
BDI # 27569853
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX03FK001
Description
056T34F15676 FLEXIN1 GP MOTOR ; 3HP 3450RPM TEFC 56HC 3PH 60HZ 575V
Part # 056T34F15676
BDI # 27569842
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX02FK002
Description
056T34F15674 FLEXIN1 GP MOTOR ; 2HP 3450RPM TEFC 56HC 3PH 60HZ 575V
Part # 056T34F15674
BDI # 27569838
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX02FK001
Description
056T34D15651 FLEXIN1 GP MOTOR ; 2HP 3450RPM DP 56HC 3PH 60HZ 575V
Part # 056T34D15651
BDI # 27569820
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted