111321.00
Description
111321.00 AGRICULTURAL MOTOR ; 1/2HP 1075RPM 56H TENV
Part # 111321.00
BDI # 20181779
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Resilient
G145;056T17D5350
Description
056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208230/460V
Part # G145
BDI # 22326728
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method:
Resilient
111322.00
Description
111322.00 AGRICULTURAL MOTOR ; 3/4HP 1075RPM 56H TENV
Part # 111322.00
BDI # 20183284
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8/4 Ampere | 6 Poles
Mounting Method:
Resilient
111919.00
Description
111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV
Part # 111919.00
BDI # 20181868
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.4/3.2 Ampere | 8 Poles
Mounting Method:
Resilient