K1486;5K48TN6119S
Description
5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208230/460V
Part # K1486
BDI # 17091911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Rigid
M099847.00
Description
M099847.00 AGRICULTURAL MOTOR ; 0.75HP 1PH 1200RPM 115/230V TEAO
Part # M099847.00
BDI # 557351
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Agricultural
Mounting Method:
Rigid