Page 1 of 2

Next

Compare
5KCR49WN0270

COMPARE

5KCR49WN0270

Description
5KCR49WN0270 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208-230V

LEESON

Part # C193

BDI # 20182728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FDL3516TM

COMPARE

FDL3516TM

Description
FDL3516TM AC MOTOR ; 2HP 1740RPM 1PH 60HZ 56HZ 3535LC TEFC F1

BALDOR-RELIANCE

Part # FDL3516TM

BDI # 127781

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3516TM

COMPARE

L3516TM

Description
L3516TM GENERAL PURPOSE AC MOTOR ; 2HP 1730RPM 1PH 60HZ 56HZ 3528LC TEFC F1

BALDOR-RELIANCE

Part # L3516TM

BDI # 129497

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24521

COMPARE

LM24521

Description
LM24521 ; POR 1.5 HP 1750 115/230 TEFC 56HZ

LEESON

Part # LM24521

BDI # 559036

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
111919.00

COMPARE

111919.00

Description
111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV

LEESON

Part # 111919.00

BDI # 20181868

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.4/3.2 Ampere | 8 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY