Page 1 of 33

Next

Compare
JM3460

COMPARE

JM3460

Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1

BALDOR-RELIANCE

Part # JM3460

BDI # 129041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.84
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
116185.00

COMPARE

116185.00

Description
116185.00 EXPLOSION PROOF AC MOTOR ; 1HP 3450RPM 56 1PH 60HZ

LEESON

Part # 116185.00

BDI # 20182634

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.95
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.7-6.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113955.00

COMPARE

113955.00

Description
113955.00 PUMP AC MOTOR ; 1/2HP 56J FRM 3600RPM 115/208-230VAC

LEESON

Part # 113955.00

BDI # 20181855

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.28
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C329;5KC37FN65X

COMPARE

C329;5KC37FN65X

Description
5KC37FN65X PUMP AC MOTOR ; 1/3HP 3450RPM DP 56J 1/60/115/230V

LEESON

Part # C329

BDI # 20181916

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.22
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C1336;5KC33FN4180X

COMPARE

C1336;5KC33FN4180X

Description
5KC33FN4180X PUMP AC MOTOR ; 1/3HP 3450RPM TEFC 56J 1/60/115/230V

LEESON

Part # C1336

BDI # 20181919

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY