CJL3504A
Description
CJL3504A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3421L TEFC F1
Part # CJL3504A
BDI # 126045
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
JL3504A
Description
JL3504A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3421L TEFC F1
Part # JL3504A
BDI # 129013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
CJL1304A
Description
CJL1304A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3418L OPEN F1
Part # CJL1304A
BDI # 126038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted