JM3108
Description
JM3108 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M OPEN F1
Part # JM3108
BDI # 129030
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.85
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JM3461
Description
JM3461 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M TEFC F1
Part # JM3461
BDI # 129042
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
CJM3104
Description
CJM3104 JET PUMP MOTOR ; .33HP 1730RPM 3PH 60HZ 56J 3413M OPEN F1
Part # CJM3104
BDI # 126047
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJM3108
Description
CJM3108 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M OPEN F1
Part # CJM3108
BDI # 126049
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJM3538
Description
CJM3538 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M TEFC F1
Part # CJM3538
BDI # 126056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted