C1293;5KCR49PN0077U
Description
5KCR49PN0077U AUGER DRIVE MOTOR ; POR 3/4HP 1725/1425 56NY 1PH 115/208230V
Part # C1293
BDI # 20183267
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8.4 Ampere | 4 Poles
Mounting Method:
Round Frame
C1295;5KCR49WN0295U
Description
5KCR49WN0295U AUGER DRIVE MOTOR ; POR 11/2HP 1725 TEFC 56NY 1PH
Part # C1295
BDI # 20181510
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Round Frame
C1292;5KC46JN0076U
Description
5KC46JN0076U AUGER DRIVE MOTOR ; POR 1/2HP 1725/1425RPM TEFC 1PH
Part # C1292
BDI # 20184157
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4 Ampere | 4 Poles
Mounting Method:
Round Frame