X448;056A11O5314
Description
056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200230/460V
Part # X448
BDI # 17096048
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.47
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
111148.00
Description
111148.00 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM 56 208-230/460V
Part # 111148.00
BDI # 554547
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.06
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7-5.6/2.8 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
5K49TN4333X
Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V
Part # K1496
BDI # 17091920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
B401;056S17D2062
Description
056S17D2062 HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V
Part # B401
BDI # 22326504
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient
X530;056T8O5307
Description
056T8O5307 CONDENSER FAN MOTOR ; 11/2HP 850RPM OPEN 56Y 3PH 208230/460V
Part # X530
BDI # 22327234
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame