Page 1 of 13

Next

Compare
111333.00

COMPARE

111333.00

Description
111333.00 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 56 TENV 115/208-230V 1PH

LEESON

Part # 111333.00

BDI # 20182646

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
114216.00

COMPARE

114216.00

Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ

LEESON

Part # 114216.00

BDI # 20182629

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X524;056T11O5307

COMPARE

X524;056T11O5307

Description
056T11O5307 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56Y 3/60/575V

LEESON

Part # X524

BDI # 22326596

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.2 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
111949.00

COMPARE

111949.00

Description
111949.00 AGRICULTURAL MOTOR ; 1.5HP 3450RPM 56 TENV 115/208-230V

LEESON

Part # 111949.00

BDI # 20181690

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1467;5KC37NN3544T

COMPARE

C1467;5KC37NN3544T

Description
5KC37NN3544T GP AC MOTOR ; 3/4HP 3450RPM TENV 56Z 1/60/115/230V

LEESON

Part # C1467

BDI # 17090060

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 9.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY