4688;5KC49NN0061T
Description
5KC49NN0061T FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56Z 1/60/115/208230V
Part # 4688
BDI # 17064972
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.4 Ampere | 4 Poles
Mounting Method:
Resilient
4684;5KH36MN3127T
Description
5KH36MN3127T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/115/230V
Part # 4684
BDI # 17064970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.9 Ampere | 4 Poles
Mounting Method:
Resilient
4682;5KH35JN3132T
Description
5KH35JN3132T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115/208230V
Part # 4682
BDI # 17064969
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
4381;5KH39QN5528X
Description
5KH39QN5528X GP AC MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
Part # 4381
BDI # 17103149
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
HG715;5KH38SNA731T
Description
5KH38SNA731T HVAC MOTOR ; 1/21/6HP 56Z 1/60/115V FAN/BLOWER
Part # HG715
BDI # 17091886
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Resilient