103404.00
Description
103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV
Part # 103404.00
BDI # 554221
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.62
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
103396.00
Description
103396.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 37KW 1800RPM IEC71 TENV 230/460V
Part # 103396.00
BDI # 554213
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.58
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
R387;071T17FH5508
Description
071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V
Part # R387
BDI # 22327282
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
R307;071T17FH5327
Description
071T17FH5327 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71 3/60/230/460V
Part # R307
BDI # 22327270
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
R367;071T17FH5408
Description
071T17FH5408 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71C 3/60/230/460V
Part # R367
BDI # 22327278
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1695/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid