19206200

COMPARE

19206200

Description
19206200 ; POR 1.5/1.1 1200 230/460

LEESON

Part # 19206200

BDI # 17099210

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19214800

COMPARE

19214800

Description
19214800 ; POR 3/2.2 3600 575 IP55

LEESON

Part # 19214800

BDI # 17099294

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192205.00

COMPARE

192205.00

Description
192205.00 IEC METRIC MOTOR ; POR 2HP 1710 PH 230/460 60HZ

LEESON

Part # 192205.00

BDI # 20181032

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19214300

COMPARE

19214300

Description
19214300 ; POR 2/1.5 1800 575 IP55

LEESON

Part # 19214300

BDI # 17099293

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

05H139X398G1

Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M

BALDOR-RELIANCE

Part # 05H139X398G1

BDI # 21528768

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.787
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.99

Overall Length - Inch: 17.09
Base to Center of Shaft - Millimeter: 89.916
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY