192206.00
Description
192206.00 IEC METRIC MOTOR ; POR 2HP 230/460VAC 5.4/2.7A 3PH
Part # 192206.00
BDI # 556456
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid