SPM44304T-4
Description
SPM44304T-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449T A44192M TEF
Part # SPM44304T-4
BDI # 28373103
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM4408T-4
Description
SPM4408T-4 MOTOR SP4 ; 250HP 1790RPM 3PH 60HZ L449T A44176M TEF
Part # SPM4408T-4
BDI # 28373087
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM4411T-4
Description
SPM4411T-4 MOTOR SP4 ; 125HP 1190RPM 3PH 60HZ L449T A44176M TEF
Part # SPM4411T-4
BDI # 28373094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM44206T-4
Description
SPM44206T-4 MOTOR SP4 ; 200HP 1190RPM 3PH 60HZ L449T A44208M TEF
Part # SPM44206T-4
BDI # 28373099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM44256T-4
Description
SPM44256T-4 MOTOR SP4 ; 250HP 1190RPM 3PH 60HZ L449T A44208M TEF
Part # SPM44256T-4
BDI # 28373101
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid