100768.00
Description
100768.00 AGRICULTURAL MOTOR ; 1/2HP 1625RPM S56 TENV 115/230V
Part # 100768.00
BDI # 20180537
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Resilient
E100337.00
Description
E100337.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM S56 ODP 115/230V 1PH 60HZ
Part # E100337.00
BDI # 20181844
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.8/3.3-3.4 Ampere | 2 Poles
Mounting Method:
Rigid
E100336.00
Description
E100336.00 GENERAL PURPOSE AC MOTOR ; 1/3 HP 3600RPM 115/230V 1PH 60HZ
Part # E100336.00
BDI # 22502454
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Rigid
102912.00
Description
102912.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM S56 115/208-230V 1PH 60HZ
Part # 102912.00
BDI # 20180644
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Rigid
LM34061
Description
LM34061 SPECIAL VOLTAGE MOTOR ; 0.33HP 3PH 1800RPM 575V 56 FRAME ODP
Part # LM34061
BDI # 24535397
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 0.48 Ampere | 4 Poles
Mounting Method:
Rigid