Page 1 of 3

Next

Compare
100146.00

COMPARE

100146.00

Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ

LEESON

Part # 100146.00

BDI # 20183331

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
101639.00

COMPARE

101639.00

Description
101639.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 230/460V 3PH 60/50HZ

LEESON

Part # 101639.00

BDI # 554080

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.4/0.7 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
100001.00

COMPARE

100001.00

Description
100001.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C

LEESON

Part # 100001.00

BDI # 20180629

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.24
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24099

COMPARE

LM24099

Description
LM24099 ; POR .75 HP 1725 230/460 DP 56

LEESON

Part # LM24099

BDI # 558912

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E100004.00

COMPARE

E100004.00

Description
E100004.00 ; 1/2HP 1725RPM S56 DP 115/230V 1PH 60HZ

LEESON

Part # M4K17DH21

BDI # 22502406

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY