102864.00
Description
102864.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 3600RPM 115/208-230VAC
Part # 10286400
BDI # 554151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7/3.4-3.5 Ampere | 2 Poles
Mounting Method:
C-Face
102872.00
Description
102872.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 48 TEFC 115/208-230V
Part # 102872.00
BDI # 554159
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7/3.4-3.5 Ampere | 2 Poles
Mounting Method:
C-Face
E100055.00
Description
E100055.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 3450RPM S56 115/230V 1PH 60HZ
Part # E100055.00
BDI # 22502432
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
C-Face
100054.00
Description
100054.00 ; POR 1/2H3450R48.DP.115/208- 1PH CTAUTO
Part # 100054.00
BDI # 20181841
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
100055.00
Description
100055.00 ; POR 3/4H3450R56DP.115/208- 1PH CTAUTO4
Part # 100055.00
BDI # 20183352
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.49
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face