X223;048A11O2050
Description
048A11O2050 GP AC MOTOR ; 1/5HP 1075RPM OPAO 48Z 1/60/230V
Part # X223
BDI # 22325543
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 1.1 Ampere | 6 Poles
Mounting Method:
Three Lug Mount
O012;048C34S24
Description
048C34S24 HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V
Part # O012
BDI # 22325793
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame