D450;056T17F5348
Description
056T17F5348 BRAKE AC MOTOR ; 1/3HP 1725RPM TEFC 56C 3PH 208230/460V
Part # D450
BDI # 22326830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On