Page 1 of 10

Next

Compare
4392;5KH39QN9405X

COMPARE

4392;5KH39QN9405X

Description
5KH39QN9405X FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/115V

LEESON

Part # 4392

BDI # 17103155

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C1153;5KC49GN0022X

COMPARE

C1153;5KC49GN0022X

Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V

LEESON

Part # C1153

BDI # 17089947

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
K546;5K42JN3050

COMPARE

K546;5K42JN3050

Description
5K42JN3050 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM 56 3/60/460

LEESON

Part # K546

BDI # 17092344

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
K1408;5K42HN4089X

COMPARE

K1408;5K42HN4089X

Description
5K42HN4089X FAN/BLOWER MOTOR ; 1/2HP 1725RPM 56 3/60/208230/460

LEESON

Part # K1408

BDI # 17091896

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
4684;5KH36MN3127T

COMPARE

4684;5KH36MN3127T

Description
5KH36MN3127T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/115/230V

LEESON

Part # 4684

BDI # 17064970

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY