5K42JN4163
Description
5K42JN4163 GP AC MOTOR ; 1/2HP 1425RPM DP 56 3/50/220/380V
Part # K318
BDI # 1482997
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1425
Hertz:
50
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
5.72
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid