5KC49JN0715
Description
5KC49JN0715 AC MOTOR ; 1/2HP 1PH 115/208230V 1725RPM
Part # C1808
BDI # 17090125
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method:
Rigid
100004.00
Description
100004.00 ; POR .1/2H1725RS56DP.115/208-230V1PHCT40C
Part # 100004.00
BDI # 20180556
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4 Ampere | 2 Poles
Mounting Method:
Rigid
117690.00
Description
117690.00 ; POR .1/2H1725R56TFC115/208- 1PH CT40C1
Part # 117690.00
BDI # 20180544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method:
Rigid