M099462.00
Description
M099462.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TEAO 115/230V
Part # M099462.00
BDI # 20180528
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method:
Rigid
C1263A;056B11D15505
Description
056B11D15505 GP AC MOTOR ; 1/2HP 1140RPM DP 56 1/60/115/230V
Part # C1263A
BDI # 22141275
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 6 Poles
Mounting Method:
Rigid
X913;056B17T20
Description
056B17T20 FARM DUTY AC MOTOR ; 1/2HP 1725RPM TENV 56 1/60/115/230V
Part # X913
BDI # 20181738
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
M099801.00
Description
M099801.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/230V TEAO
Part # M099801.00
BDI # 557349
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
C375;5KC42GN0066
Description
5KC42GN0066 GP AC MOTOR ; 1/2HP 1725RPM TEFC 56C 1/60/115/230V
Part # C375
BDI # 17090253
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Rigid