117906.00
Description
117906.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 56HC 230/460V 3PH 60HZ
Part # 117906.00
BDI # 24535996
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7-1.6/0.8 Ampere | 4 Poles
Mounting Method:
Rigid
102918.00
Description
102918.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 TENV 208-230/460V
Part # 102918.00
BDI # 20180572
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
100961.00
Description
100961.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 48 TEFC 208-230/460V 3PH
Part # 100961.00
BDI # 20180541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
Rigid
X529;056T8O5531
Description
056T8O5531 RFRGRNT HVAC MOTOR ; 1/2HP 900/750 OPEN 56HZ 3PH 208230/460V
Part # X529
BDI # 22327236
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.9 To 3/1.5 Ampere | 8 Poles
Mounting Method:
Rigid
G905A;056T17DRR70021A1
Description
056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208230/460V
Part # G905A
BDI # 22326746
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid