M099462.00
Description
M099462.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TEAO 115/230V
Part # M099462.00
BDI # 20180528
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method:
Rigid
G339;056C17F2051
Description
056C17F2051 GP AC MOTOR ; 1/2HP 1800RPM TEFC 56 1/60/115/208230V
Part # G339
BDI # 22326186
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4 To 4 Ampere | 4 Poles
Mounting Method:
Rigid
SY001;056PNRA10100
Description
056PNRA10100 PERMANT MAG MOTOR ; 230/460VAC 1.9/0.8A 0.5HP 0.37KW 1800RPM
Part # SY001
BDI # 21554095
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9/0.80 Ampere | 6 Poles
Mounting Method:
Rigid
117906.00
Description
117906.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 56HC 230/460V 3PH 60HZ
Part # 117906.00
BDI # 24535996
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7-1.6/0.8 Ampere | 4 Poles
Mounting Method:
Rigid
113637.00
Description
113637.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56 115/208-230V 1PH 60HZ
Part # 113637.00
BDI # 554693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid