111954.00

COMPARE

111954.00

Description
111954.00 GENERAL PURPOSE AC MOTOR ; 3/4-1/3HP 1725/1140RPM 56H DP 115V 1PH

LEESON

Part # 111954.00

BDI # 20181103

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Other Features: Current Rating 11.6 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M1719

COMPARE

M1719

Description
M1719 AC MOTOR ; .75/.33HP 1720/1160RPM 3PH 60HZ 56 3520M

BALDOR-RELIANCE

Part # M1719

BDI # 129766

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1019

COMPARE

M1019

Description
M1019 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M

BALDOR-RELIANCE

Part # M1019

BDI # 129696

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1219

COMPARE

M1219

Description
M1219 AC MOTOR ; .75/.33HP 1720/1160RPM 3PH 60HZ 56 3520M

BALDOR-RELIANCE

Part # M1219

BDI # 129716

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1519

COMPARE

M1519

Description
M1519 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M

BALDOR-RELIANCE

Part # M1519

BDI # 129738

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY