Page 1 of 34

Next

Compare
101341.00

COMPARE

101341.00

Description
101341.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48 TENV 115/230V

LEESON

Part # 101341.00

BDI # 554050

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.93
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
101765.00

COMPARE

101765.00

Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 101765.00

BDI # 554092

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.19
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
102916.00

COMPARE

102916.00

Description
102916.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM S56C 115/208-230V 1PH 60HZ

LEESON

Part # 102916.00

BDI # 554174

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191868.00

COMPARE

191868.00

Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH

LEESON

Part # 191868.00

BDI # 556379

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M099899.00

COMPARE

M099899.00

Description
M099899.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48Y TEAO 115/230V 60HZ

LEESON

Part # M099899.00

BDI # 557352

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY