192088.00

COMPARE

192088.00

Description
192088.00 IEC METRIC MOTOR ; 25HP 18KW 3430RPM 63 IP55/575V 3PH 60HZ

LEESON

Part # 192088.00

BDI # 20181023

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 0.33 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
G842;056T17E5312

COMPARE

G842;056T17E5312

Description
056T17E5312 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56C 3/60/575V

LEESON

Part # G842

BDI # 22326756

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 0.44 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G664;056T17E5314

COMPARE

G664;056T17E5314

Description
056T17E5314 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56 3/60/575V

LEESON

Part # G664

BDI # 22326758

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 0.45 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
MVM5150D-5

COMPARE

MVM5150D-5

Description
MVM5150D-5 ; .18KW-.25HP/1670RPM/575V/

BALDOR-RELIANCE

Part # MVM5150D-5

BDI # 130201

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 11

Overall Length - Inch: 8.74
Current: AC
Inch - Metric: Metric
Horse Power: 1/4HP
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY