O231;056B34D2028
Description
056B34D2028 HVAC MOTOR ; 11/2HP 3450RPM DP 56C 1/60/115/208230V
Part # O231
BDI # 22326072
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Mounting Method:
Round Frame
D314;056B34F5326
Description
056B34F5326 GP AC MOTOR ; 11/2HP 3450 TEFC 56C 1PH 115/208230V
Part # D314
BDI # 22326116
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.7 To 7.1 Ampere | 2 Poles
Mounting Method:
Bolt-On
192260.00
Description
192260.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3600RPM TEFC 1PH 60HZ 115/230V
Part # 192260.00
BDI # 22850789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.8/6.4 Ampere | 2 Poles
Mounting Method:
B3 Face
080T34FH5303
Description
080T34FH5303 IEC MOTOR ; 11/2HP 3600RPM TEFC 80M 3/60/575V AL
Part # R415
BDI # 22327380
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.845
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
21.463
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.6 Ampere | 2 Poles
Mounting Method:
B3 Face
D115;056B34D2027
Description
056B34D2027 GP AC MOTOR ; 11/2HP 3600RPM DP 56 1/60/115/208230V
Part # D115
BDI # 22326070
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Mounting Method:
Resilient