M1008T

COMPARE

M1008T

Description
M1008T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3634M

BALDOR-RELIANCE

Part # M1008T

BDI # 129693

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1.3 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY