M1209T
Description
M1209T AC MOTOR ; 7.5/1.9HP 1735/865RPM 3PH 60HZ 213T 3734
Part # M1209T
BDI # 129710
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted
M1759T
Description
M1759T AC MOTOR ; 7.5/1.9HP 1745/870RPM 3PH 60HZ 213T 3742
Part # M1759T
BDI # 129782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted