ECP84400T-5
Description
ECP84400T-5 SEVERE DUTY AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84400T-5
BDI # 126846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4400T-5
Description
ECP4400T-5 SEVER DUTY AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405T A40064M TEFC
Part # ECP4400T-5
BDI # 126700
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE23214ED213AA3
Description
1LE23214ED213AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 575V
Part # 1LE23214ED213AA3
BDI # 23373849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214AB213AA3
Description
1MB22214AB213AA3 LOW VOLTAGE MOTOR ; 100HP 1800RPM XP100 ID1 575V 405T
Part # 1MB22214AB213AA3
BDI # 23374683
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214CD213AA3
Description
1LE23214CD213AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 100HP 900RPM SD100 575V
Part # 1LE23214CD213AA3
BDI # 23373789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted