170267.00

COMPARE

170267.00

Description
170267.00 ; POR 150 HP 3600 575 TEFC 445TS PREM EFF

LEESON

Part # 170267.00

BDI # 20182426

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3580
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 130 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY