114638.00
Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # 114638.00
BDI # 20182620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.48
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
C-Face
VEM3546-5
Description
VEM3546-5 GENERAL PURPOSE AC MOTOR ; 1HP 1774RPM 3PH 60HZ 56C 3522M TEFC F1 N
Part # VEM3546-5
BDI # 17055751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
C334;5KC39RN44X
Description
5KC39RN44X HVAC MOTOR ; 1HP 3450RPM DP 56C 1/60/115/230V
Part # C334
BDI # 20181588
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.59
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 2 Poles
Mounting Method:
C-Face
A009644.00
Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ
Part # M009644
BDI # 20180980
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.75
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.2 Ampere | 8 Poles
Mounting Method:
C-Face